Motion
RZQL50-75-60-M9PASDPC

SMC CORP OF AMERICA
RZQL50-75-60-M9PASDPC

Cylinder, 3-Position
Mi Item #08080089
MFR #RZQL50-75-60-M9PASDPC
Price$497.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQL50-75-60-M9PASDPC

Cylinder, 3-Position
Mi Item #08080089
MFR #RZQL50-75-60-M9PASDPC

Mfr description
RZQL50-75-60-M9PASDPC
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: 0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)