Motion
ATWJ212VS
Adjustable Wrenche - 12.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1-3/4 in Maximum Jaw Capacity
MI ITEM #08080598
MFR #ATWJ212VS
Price$69.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrenche - 12.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1-3/4 in Maximum Jaw Capacity
MI ITEM #08080598
MFR #ATWJ212VS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.60/each

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Wrench Size
    12 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Phosphate
  • Handle Style
    Wide Jaw
  • Jaw Capacity
    1-3/4 in
  • Manufacturer Upc Number
    37103328038
  • Material
    Steel
  • Maximum Jaw Capacity
    1-3/4 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    037103328038
  • Warranty
    Standard Limited Lifetime
  • Wrench Type
    Wide Jaw

Overview

Mfr description
ATWJ212VS 12" ADJUSTABLE WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought