Motion
ATWJ26VS
Adjustable Wrenche - 6.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1-1/8 in Maximum Jaw Capacity
Mi Item #08080600
MFR #ATWJ26VS
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrenche - 6.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1-1/8 in Maximum Jaw Capacity
Mi Item #08080600
MFR #ATWJ26VS

Mfr description
ATWJ26VS 6" ADJUSTABLE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Wrench Size
    6 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Phosphate
  • Handle Style
    Wide Jaw
  • Jaw Capacity
    1-3/4 in
  • Manufacturer Upc Number
    37103328069
  • Material
    Steel
  • Maximum Jaw Capacity
    1-1/8 in
  • Measurement Scale
    Scale Included
  • UPC_NO
    037103328069
  • Warranty
    Standard Limited Lifetime
  • Wrench Type
    Wide Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)