Motion
ATWJ28VS
Adjustable Wrenche - 8.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1.3120 in Maximum Jaw Capacity
MI ITEM #08080601
MFR #ATWJ28VS
List Price$62.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrenche - 8.0000 in Overall Length, Alloy Steel Material, Black Phosphate Finish, Wide Jaw Handle, 1.3120 in Maximum Jaw Capacity
MI ITEM #08080601
MFR #ATWJ28VS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.38/each for your price

Overview

Mfr description
ATWJ28VS 8" ADJUSTABLE WRENCH

Specifications

  • Wrench Type
    Wide Jaw
  • Overall Length
    8.0000 in
  • Maximum Jaw Capacity
    1.3120 in
  • Body Material
    Alloy Steel
  • Handle Style
    Wide Jaw
  • Measurement Scale
    Scale Included
  • Manufacturer Upc Number
    37103328045
  • UPC_NO
    037103328045
  • ASME Spec
    Meets or Exceeds
  • Material
    Steel
  • Warranty
    Standard Limited Lifetime
  • Jaw Capacity
    1-5/16 in
  • Finish Coating
    Black Phosphate
  • Wrench Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text