Motion
07660768168

NORTON ABRASIVES
07660768168

9 x 11 In. ProSand Paper Sheet P180 Grit A259PS Aluminum Oxide
MI ITEM #08080633
MFR #07660768168
List Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660768168

9 x 11 In. ProSand Paper Sheet P180 Grit A259PS Aluminum Oxide
MI ITEM #08080633
MFR #07660768168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.40/each for your price

Overview

Mfr description
07660768168 9 X 11 P180-B GRIT A259PS
  • Premium heat-treated abrasive offers faster cut and longer sanding life than 3X technology
  • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
  • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • With no color dye for zero color transfer, use this sandpaper as a best choice for finishing and surface prep

Specifications

  • Application
    Clean and Detail,Finishing,Sanding
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    07660768168
  • Manufacturer Upc Number
    076607681683
  • UPC_NO
    07660768168
  • Package Quantity
    20
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text