Motion
07660768175

NORTON ABRASIVES
07660768175

9 x 11 In. ProSand Paper Sheet P60 Grit A259PS Aluminum Oxide
Mi Item #08080636
MFR #07660768175
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660768175

9 x 11 In. ProSand Paper Sheet P60 Grit A259PS Aluminum Oxide
Mi Item #08080636
MFR #07660768175

Mfr description
07660768175 9 X 11 P60-C A259PS
  • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
  • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
  • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.12/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Anti Loading Paper
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Application
    Clean and Detail,Paint Removal,Sanding,Stock Removal
  • Backing Material
    C-wt. Anti Loading Paper
  • Grit Number
    P60
  • Manufacturer Stock Number
    07660768175
  • Manufacturer Upc Number
    076607681751
  • Mounting Type
    Machine Dependent
  • Package Quantity
    20
  • UPC_NO
    07660768175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)