Motion
66261132128

NORTON ABRASIVES
66261132128

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #08080641
MFR #66261132128
Your Price$20.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132128

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #08080641
MFR #66261132128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.62/each(List $23.71)

Overview

Mfr description
66261132128 6 X 5/8-11 40 GRIT R980P

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Mounting Type
    Arbor Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text