Motion
66261132129

NORTON ABRASIVES
66261132129

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #08080642
MFR #66261132129
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132129

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #08080642
MFR #66261132129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.70/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Coarse
  • Grit Number
    60
  • Mounting Type
    Arbor Thread

Overview

Mfr description
66261132129 6 X 5/8-11 80 GRIT R980P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought