Motion
66261132130

NORTON ABRASIVES
66261132130

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #08080643
MFR #66261132130
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132130

Sanding Disc - 6.0000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
MI ITEM #08080643
MFR #66261132130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.79/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Coarse
  • Grit Number
    80
  • Mounting Type
    Arbor Thread

Overview

Mfr description
66261132130 6 X 5/8-11 80 GRIT R980P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought