Motion
1LM010AFXK
10mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #08080922
MFR #1LM010AFXK
Price$114.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Steel Metric Accu-Flange™ Shaft Mounting Collars
Mi Item #08080922
MFR #1LM010AFXK

Mfr description
1LM010AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.09/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Keyway Size
    3 mm
  • Outside Diameter
    45 mm
  • Screw Length
    10 mm
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.23 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • UPC_NO
    662786021763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)