Motion
7100031626 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 707195, P80 J-WEIG

3M
7100031626 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 707195, P80 J-WEIG

Standard Abrasives™ Aluminum Oxide Handy Roll, 707195, P80 J-weight, 2 in x 50 yd, 10 per case
Mi Item #08080969
MFR #7100031626 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 707195, P80 J-WEIG
Price$76.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100031626 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 707195, P80 J-WEIG

Standard Abrasives™ Aluminum Oxide Handy Roll, 707195, P80 J-weight, 2 in x 50 yd, 10 per case
Mi Item #08080969
MFR #7100031626 STANDARD ABRASIVES ALUMINUM OXIDE HANDY ROLL, 707195, P80 J-WEIG

Mfr description
7100031626 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable enough to withstand heavy use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.48/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115329111
  • UPC_NO
    00051115329111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)