Motion
SUCTBL207-23

NTN
SUCTBL207-23

Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material, Standard Duty
Mi Item #08081043
MFR #SUCTBL207-23
Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL207-23

Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material, Standard Duty
Mi Item #08081043
MFR #SUCTBL207-23

Mfr description
SUCTBL207-23 TAPPED BASE PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.76/each

Specifications

Dimensions

  • Base Width
    1.8700 in, 47.5 mm
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    1-7/16 in
  • Overall Length
    110 mm
  • Overall Width
    1.8700 in
  • Weight
    1.76 lbs

Details

  • Bearing Number
    SUC207-23
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing ID
    WTBLI207
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253054092
  • Max Rpm
    3700 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Replacement Bearing
    SUC207-23
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253054092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)