Motion
23X9947 MILL-RIGHT ES SPLIT

GARLOCK KLOZURE
23X9947 MILL-RIGHT ES SPLIT

Split, 9.7500 in Shaft Dia., 11.750 in OD, 0.6250 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08081136
MFR #23X9947 MILL-RIGHT ES SPLIT
Price$889.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X9947 MILL-RIGHT ES SPLIT

Split, 9.7500 in Shaft Dia., 11.750 in OD, 0.6250 in Overall Width, MILL-RIGHT ES Lip Material
Mi Item #08081136
MFR #23X9947 MILL-RIGHT ES SPLIT

Mfr description
23X9947 MILL-RIGHT ES SPLIT 9.750"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.05/each

Specifications

Dimensions

  • Outside Diameter
    11.750 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    9.7500 in

Details

  • Lip Material
    MILL-RIGHT ES
  • Manufacturer Upc Number
    191074102018
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Maximum Temperature
    300 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)