Motion
47103 775L DISC ROLL 6XNH 320G STIKIT

3M
47103 775L DISC ROLL 6XNH 320G STIKIT

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
MI ITEM #08081235
MFR #47103 775L DISC ROLL 6XNH 320G STIKIT
Your Price$224.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47103 775L DISC ROLL 6XNH 320G STIKIT

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 320+ Grit, Purple Color
MI ITEM #08081235
MFR #47103 775L DISC ROLL 6XNH 320G STIKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.21/rl(List $269.05)

Overview

Mfr description
47103 775L DISC ROLL 6XNH 320G STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    320+
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Film
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00076308471033
  • UPC_NO
    00076308471033
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Thickness
    3 mil
  • Coat Type
    Open
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Material Application
    Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing, Shaping, Strip Paint to Metal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing, Defect Removal, Featheredge, Defect Repair and Leveling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought