Motion
DCL228F

NTN
DCL228F

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #08081452
MFR #DCL228F
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL228F

Drawn Cup Needle Roller Bearing - DCL Type
Mi Item #08081452
MFR #DCL228F

Mfr description
DCL228F ( DIEMASTER P/N: 10942 REV.H )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The DCL228F Drawn Cup Needle Roller Bearing offers a 1.3750 in bore diameter, open closure type, 1.6250 in outside diameter, 0.5000 in overall width, and 0.055 lbs weight, making it ideal for gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359667332
  • Material
    Steel
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359667332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)