Motion
MHSJ3-25D
MHS, Parallel Style Air Gripper
Mi Item #08081498
MFR #MHSJ3-25D
Price$520.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
Mi Item #08081498
MFR #MHSJ3-25D

Mfr description
MHSJ3-25D
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$520.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)