Motion
35B32
Stock Bore Sprocket - 35 / 3/8 in, B Hub
Mi Item #08081552
MFR #35B32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub
Mi Item #08081552
MFR #35B32

Mfr description
1-5/16 .188 X .094 KWY 2SS
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    3.6259 in
  • Length Through Bore
    0.875 in
  • Maximum Bore Diameter
    1.375 in
  • Outside Diameter
    4.0320 in
  • Pitch Diameter
    3.8259 in
  • Weight
    1.24 lbs

Details

  • Bore Type
    Rough Stock Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950002200
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950002200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)