Motion
371

3M
371

Packaging Tape - Transparent Color, 22.0 lb/in Tensile Strength
MI ITEM #08081748
MFR #371
Price$186.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
371

Packaging Tape - Transparent Color, 22.0 lb/in Tensile Strength
MI ITEM #08081748
MFR #371

Mfr description
371 CLEAR 96MM X 914M TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.57/each

Specifications

Dimensions

  • Tensile Strength
    22.0
  • Thickness
    1.8 mil

Details

  • Applications
    Branding,Automated Carton Sealing,Box Closure
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Elongation at Break
    160 %
  • Manufacturer Upc Number
    00051115712135
  • Material Type
    Polypropylene Film
  • UPC_NO
    00051115712135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)