Motion
74146473
1/8" 135° Spiral Flute Cobalt Taper Length Drill Bit - TiAlN Finish, 2-3/4" Flute Length, 5-1/8" OAL, Split Point, Straight Shank
MI ITEM #08081797
MFR #74146473
List Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" 135° Spiral Flute Cobalt Taper Length Drill Bit - TiAlN Finish, 2-3/4" Flute Length, 5-1/8" OAL, Split Point, Straight Shank
MI ITEM #08081797
MFR #74146473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.40/each for your price

Overview

Mfr description
74146473 1/8" 135 DEG; SPIRAL FLUTE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily
  • Titanium Aluminum Nitride (TiAlN) has a higher hardness and oxidation temperature versus TiN and TiCN
  • As a result, it is particularly advantageous for higher speed operations in a variety of steel machining applications.

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    2-3/4 in
  • Material
    Cobalt
  • Finish Coating
    TiAlN
  • Point Type
    Split Point
  • Overall Length
    5-1/8 in
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    1/8 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    135
  • Flute Type
    Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text