Specifications
Dimensions
- Bore Diameter50 mm
Details
- Additional DetailsPrecision Adjustment Deg F Clamping Height Is Possible By Choosing The With-Shim Type
- Adjuster OptionStroke Adjustment
- Cylinder StyleClamp
- Fluid TypeAir
- Mounting TypePIN CLAMP CYLINDER
- Number of Switches2
- Operating Pressure Range1 to 0.7 MPa
- Operating Temperature Range-10 to 60 °C
- SeriesCKQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)