Motion
VK332V-3G-M5
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet Lead Wire 300 mm, Body Ported, 5 mm
Mi Item #08082056
MFR #VK332V-3G-M5
Price$42.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet Lead Wire 300 mm, Body Ported, 5 mm
Mi Item #08082056
MFR #VK332V-3G-M5

Mfr description
VK332V-3G-M5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.43/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    M5 x 0.8
  • Lead Wire Length
    300 mm
  • Outlet Size
    M5 x 0.8
  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Direction
    3-Way
  • For Use With Series
    VK300
  • Manifold Port(s)
    M5 x 0.8
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    Grommet Lead Wire 300 mm
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VK300
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)