Motion
B660-4
Bevel Gear - 6 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 1.21 in Face Width
MI ITEM #08082192
MFR #B660-4
Price$672.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 6 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 1.21 in Face Width
MI ITEM #08082192
MFR #B660-4

Mfr description
B660-4 X 2" W-1/2 KW & SS GEAR
  • Bevel gears are used as right angle drives where high efficiency is required.
  • They are carried in stock as 1:1 to 6:1 ratios.
  • Bevel gears are cut with the long and short addendum system and 20 degree pressure angle to compensate for tooth undercut in gears and pinions having low numbers of teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.34/each

Specifications

Dimensions

  • Diametral Pitch
    6
  • Face Width
    1.21 in
  • Gear Overall Width
    2.25 in
  • Hub Diameter
    3.25 in
  • Hub Projection
    1.375 in
  • Mounting Distance
    3.25 in
  • Pitch
    6
  • Pitch Diameter
    10 in
  • Pressure Angle
    20 °
  • Weight
    14.28 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Manufacturer Catalog Number
    B660-4
  • Manufacturer Upc Number
    697950052694
  • Material
    Cast Iron
  • Mating Gear
    B615-4
  • Number Of Teeth
    60
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    697950052694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)