Motion
C1SB5G-L3859-R-350

SMC CORP OF AMERICA
C1SB5G-L3859-R-350

C1SB5GL3859R350
Mi Item #08082450
MFR #C1SB5G-L3859-R-350
Price$183.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C1SB5G-L3859-R-350

C1SB5GL3859R350
Mi Item #08082450
MFR #C1SB5G-L3859-R-350

Mfr description
C1SB5GL3859R350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.68/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    25 mm

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Cs1/Cs2 Tie Rod Cylinder
  • Mounting Type
    Flange Style
  • Replacement Part Type
    Boot Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)