Motion
MMC521540 2 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
MMC521540 2 15/16 CARTRIDGE ROLLER BRG

MMC521540 2 15/16 CARTRIDGE ROLLER BRG
Mi Item #08082480
MFR #MMC521540 2 15/16 CARTRIDGE ROLLER BRG
Price$2,963.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC521540 2 15/16 CARTRIDGE ROLLER BRG

MMC521540 2 15/16 CARTRIDGE ROLLER BRG
Mi Item #08082480
MFR #MMC521540 2 15/16 CARTRIDGE ROLLER BRG

Mfr description
MMC521540 BEARING NO LUBRICANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,963.34/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.0600 in

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782935284334
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    28890 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)