Motion
US616554000

METABO CORP
US616554000

Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
MI ITEM #08082561
MFR #US616554000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
US616554000

Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
MI ITEM #08082561
MFR #US616554000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    6 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Aluminum Oxide General Purpose Wheel For Grinding Steel And Other Ferrous Metals In Normal Working Conditions. High Stock Removal. Good Wheel Life
  • Application
    Grinding, General Purpose
  • Arbor Type
    Type 27
  • Form Type
    Type 27
  • Grade
    N
  • Grit Grade
    N
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Specification
    A24N
  • Wheel Hardness
    N
  • Wheel Type
    Type 27

Overview

Mfr description
US616554000 6X1/4X7/8 A24N ORG GRINDING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought