Motion
16B50
Stock Bore Sprocket - 16B / 1 in, B Hub, 50 Teeth, Steel Material
MI ITEM #08083136
MFR #16B50
List Price$569.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 50 Teeth, Steel Material
MI ITEM #08083136
MFR #16B50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.29/each for your price

Overview

Mfr description
16B50 1-1/8" KW 2SS
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Chain Number Pitch
    16B-1 / 25.4 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Outside Diameter
    120 mm
  • Hub Style
    B
  • Number Of Teeth
    50
  • Bore Type
    Finished Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    1.9690 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Outside Diameter
    420.395 mm
  • Root Diameter
    388.645 mm
  • Caliper Diameter
    388.645 mm
  • Pitch Diameter
    15.9260 in
  • Maximum Bore Diameter
    84 mm
  • Chain Number
    16B
  • Tooth Width
    16 mm
  • Tooth Thickness
    16 mm
  • Chain Roller Diameter
    15.875 mm
  • Chain Roller Width
    17.02 mm
  • Storage Dimension Height
    1.969 mm
  • Storage Dimension Length
    16.551 mm
  • Storage Dimension Width
    16.551 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950402758
  • UPC_NO
    697950402758
  • Weight
    33.97 lbs
  • Width Across Teeth Rows
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text