Overview
Mfr description
0617RBLKLAR EXTREME MITT
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Mitts
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- ColorBlack
- Weight0.6456 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data