Motion
CDM2F40-350AZ-C73L

SMC CORP OF AMERICA
CDM2F40-350AZ-C73L

40 mm Bore Diameter, 350 Stroke Length
Mi Item #08083293
MFR #CDM2F40-350AZ-C73L
Price$208.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2F40-350AZ-C73L

40 mm Bore Diameter, 350 Stroke Length
Mi Item #08083293
MFR #CDM2F40-350AZ-C73L

Mfr description
CDM2F40-350AZ-C73L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.34/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    350

Details

  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)