Motion
EM5001GW
ABB Ability™ Smart Sensor Pump Condition Monitoring Device - Analyzes Radial Vibration, Tangential Vibration
Mi Item #08083322
MFR #EM5001GW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABB Ability™ Smart Sensor Pump Condition Monitoring Device - Analyzes Radial Vibration, Tangential Vibration
Mi Item #08083322
MFR #EM5001GW

Mfr description
EM5001GW SMART SENSOR GATEWAY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Usable Range
    150 ft

Details

  • Description Keyword
    Analyzes Radial Vibration, Tangential Vibration
  • IP Rating
    IP65
  • Measurements Monitored
    Axial Vibration, Radial Vibration, Speed, Tangential Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)