Motion
22356 CC/C3W33

SKF
22356 CC/C3W33

Spherical Roller Bearing - 280 mm ID, 580 mm OD, 175 mm Width, Straight Bore, C3
Mi Item #08083460
MFR #22356 CC/C3W33
Price$46,419.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22356 CC/C3W33

Spherical Roller Bearing - 280 mm ID, 580 mm OD, 175 mm Width, Straight Bore, C3
Mi Item #08083460
MFR #22356 CC/C3W33

Mfr description
22356 CC C3 W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46,419.72/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    175 mm
  • Weight
    484.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C3
  • Dynamic Load Capacity
    934756 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570423204
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • Static Load Capacity
    1169007 lbf
  • UPC_NO
    7316570423204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)