Motion
RDQA32-65-M9BWSAPC

SMC CORP OF AMERICA
RDQA32-65-M9BWSAPC

RDQA32-65-M9BWSAPC
Mi Item #08083760
MFR #RDQA32-65-M9BWSAPC
Price$233.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQA32-65-M9BWSAPC

RDQA32-65-M9BWSAPC
Mi Item #08083760
MFR #RDQA32-65-M9BWSAPC

Mfr description
RDQA32-65-M9BWSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.67/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BWSAPC
  • Magnet
    With Magnet
  • Options Included
    Air Cushion, Auto Switch Capable
  • Product Type
    Compact Air Cylinders
  • Seal Kit
    RQB32-PS
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)