Motion
08FTP04
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.2500 in Length, 0.8125 in Flg Dia., Steel Material
MI ITEM #08083779
MFR #08FTP04
Price$4.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5000 in ID, 0.5938 in OD, 0.2500 in Length, 0.8125 in Flg Dia., Steel Material
MI ITEM #08083779
MFR #08FTP04

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Flange Diameter  
    0.8125 in
  • Flange Outside Diameter
    0.8125 in
  • Flange Thickness
    0.0469 in
  • Inner Diameter
    1/2 in
  • Inside Diameter
    0.5000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1/4 in
  • Outer Diameter
    19/32 in
  • Outside Diameter  
    0.5938 in
  • Overall Length  
    0.2500 in
  • Overall Width
    0.8125 in
  • Recommended Shaft Size
    .4980 to .4990 in
  • Weight
    0.0081 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    08FTP04 .500 X .5938 X 0.2500in Steel PTFE Lead Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .044 to .052 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    08FTP04
  • Manufacturer Upc Number
    00846802079147
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    REACH Compliant, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079147

Overview

Mfr description
08FTP04 .500 X .5938 X 0.2500IN STEEL PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought