Motion
V3081P MAINT/REPAIR STOOL 16"-20" 300LB

Bevco Ergonomic
V3081P MAINT/REPAIR STOOL 16"-20" 300LB

Value-Line Maintenance Repair Stool; Black Polyurethane Seat; Plastic Storage Tray
Mi Item #08083949
MFR #V3081P MAINT/REPAIR STOOL 16"-20" 300LB
Price$262.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V3081P MAINT/REPAIR STOOL 16"-20" 300LB

Value-Line Maintenance Repair Stool; Black Polyurethane Seat; Plastic Storage Tray
Mi Item #08083949
MFR #V3081P MAINT/REPAIR STOOL 16"-20" 300LB

Mfr description
V3081P MAINT/REPAIR STOOL 16"-20" 300LB
  • BEVCO's Value-Line Maintenance Repair Stool makes working at low heights easy. The 14" black polyurethane seat is antibacterial, impervious to water, oil and most chemicals. The easy to use control mechanism adjusts the height of the stool 16" - 20.5" A 16" diameter red tray allows quick and easy access to your most used tools. The sturdy black nylon base rolls on five dual-wheel carpet casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.22/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    41 in
  • Maximum Seat Height
    20.5 in
  • Minimum Seat Height
    16 in
  • Seat Depth
    14 in
  • Seat Width
    14 in
  • Weight
    17 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)