Motion
CFKR30UU
Flat Cam Follower - 30 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08084059
MFR #CFKR30UU
Price$103.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 30 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
MI ITEM #08084059
MFR #CFKR30UU

Mfr description
CFKR30UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.29/each

Specifications

Dimensions

  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 X 1.5
  • Torque
    21.9 N-m
  • Weight
    0.207 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7910 N
  • Radial Static Load Capacity
    9790 N
  • Roller Shape
    Flat
  • UPC_NO
    4549557064043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)