Overview
Mfr description
03A041 TAP
Specifications
- Finish CoatingBronze
- Tap TypeHand Taps
- ChamferTaper
- Thread Limit/FitH2
- Number Of Flutes4
- Thread Length0.98 mm
- MaterialHSS
- Tapping Depth0.98
- Thread StandardUNC
- Overall Length2.5
- Shank Diameter0.25
- Interrupted ThreadNo
- Tap StyleTaper
- Thread Size4-40 UNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data