Motion
03A042
4-40 NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #08084176
MFR #03A042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-40 NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #08084176
MFR #03A042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03A042 TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.98 mm
  • Material
    HSS
  • Tapping Depth
    0.98
  • Thread Standard
    UNC
  • Overall Length
    2.5
  • Shank Diameter
    0.25
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    4-40 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text