Motion
CLKQGKC50TN-299RALZ

SMC CORP OF AMERICA
CLKQGKC50TN-299RALZ

Pin Clamp Cylinder
Mi Item #08084215
MFR #CLKQGKC50TN-299RALZ
Price$848.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGKC50TN-299RALZ

Pin Clamp Cylinder
Mi Item #08084215
MFR #CLKQGKC50TN-299RALZ

Mfr description
CLKQGKC50TN-299RALZ
  • Pin clamp cylinder with positioning and clamping at one time
  • 55 types of guide pins
  • 4 body types for a broad range of installation conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    No
  • Body Option
    Built-in Standard Magnet
  • Body Type
    Pin Hole: 2x10H7
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    Z
  • Lock Type
    With Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    A (Same Direction As Port), L (With Lock), Low Type, No Switch, None (Shim), Round Type, Tn (Npt)
  • Port Thread Standard
    NPT
  • Product Type
    Pin Air Cylinders
  • Safety Options
    L (With Lock)
  • Series
    CKQ
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)