Specifications
Dimensions
- Bore Diameter32 mm
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body OptionL (With Lock)
- Body TypePlate Type
- Country of OriginJP
- Cylinder StylePlate Type
- Cylinder SuffixX2322
- Lock TypeWith Lock
- Made to OrderYes
- MagnetWith Magnet
- Options IncludedL (With Lock), X2322
- Product TypeLocking Air Cylinders
- Safety OptionsUnclamp direction locking
- SeriesCKQ
- Special ApplicationsMagnetic field resistant
- Stroke Adjuster TypeWith-shim type
- TypeClamp Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)