Motion
CLKU32-199RAH-X2322

SMC CORP OF AMERICA
CLKU32-199RAH-X2322

CYL, CLAMP
MI ITEM #08084218
MFR #CLKU32-199RAH-X2322
Price$1,575.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKU32-199RAH-X2322

CYL, CLAMP
MI ITEM #08084218
MFR #CLKU32-199RAH-X2322

Mfr description
CLKU32-199RAH-X2322
  • Magnetic field resistant auto switch mounting type
  • Holds a workpiece during emergency stops
  • Plate cylinder with small auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,575.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Plate Type
  • Body Type
    Plate Type
  • Country of Origin
    JP
  • Cylinder Style
    Plate Type
  • Cylinder Suffix
    X2322
  • Guide Type
    Round Type
  • Lock Type
    With Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Options Included
    Built-In Magnet, L (With Lock), X2322
  • Product Type
    Pin Air Cylinders
  • Safety Options
    Unclamp direction locking
  • Series
    CKQ
  • Special Applications
    Magnetic field resistant auto switch mounting type
  • Stroke Adjuster Type
    With-shim type
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)