Motion
XT25 X 1-11/16

SHUSTER CORP
XT25 X 1-11/16

Quick Disconnect Bushing - XT25 Bushing, 1.6875 in Bore, 4.4380 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #08084523
MFR #XT25 X 1-11/16
Your Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT25 X 1-11/16

Quick Disconnect Bushing - XT25 Bushing, 1.6875 in Bore, 4.4380 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #08084523
MFR #XT25 X 1-11/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$61.43/each(List $80.74)

Overview

Mfr description
XT25 X 1-11/16

Specifications

  • Bushing Size
    XT25
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Screw Torque
    350 in
  • Barrel Length
    1.250 in
  • Bolt Circle Diameter
    3.750 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    3/8-16 in
  • Screw Length
    1.750 in
  • Includes
    Bolts & Washers
  • Weight
    4.10 lbs
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text