Motion
XT30 X 2-11/16

SHUSTER CORP
XT30 X 2-11/16

Quick Disconnect Bushing - XT30 Bushing, 2.6875 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #08084525
MFR #XT30 X 2-11/16
Price$95.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT30 X 2-11/16

Quick Disconnect Bushing - XT30 Bushing, 2.6875 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #08084525
MFR #XT30 X 2-11/16

Mfr description
XT30 X 2-11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.71/each

Specifications

Dimensions

  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    4.563 in
  • Bore Diameter  
    2.6875 in
  • Bushing Size
    XT30
  • Flange Outside Diameter  
    5.3130 in
  • Flange Thickness  
    0.6880 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    1.500 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    5.09 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    550 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)