Motion
SHUSTER X-TEND 200H-1RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 200H-1RIVSBRX10

Roller Chain - X-Tend Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #08084544
MFR #SHUSTER X-TEND 200H-1RIVSBRX10
List Price$290.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 200H-1RIVSBRX10

Roller Chain - X-Tend Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #08084544
MFR #SHUSTER X-TEND 200H-1RIVSBRX10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$290.42/each for your price

Overview

Mfr description
X-TEND 200H-1RIVSBRX10
  • X-Tend Heavy Single Strand Roller Chain

Specifications

  • Measurement Standard
    Imperial
  • Series
    X-Tend Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Inside Width
    1.500 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.374 in
  • Pin Diameter
    0.781 in
  • Number Of Links
    48 / 10 ft
  • Chain Overall Width
    3.669 in
  • Roller Diameter
    1.562 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Tensile Strength
    110230 lbf
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text