Motion
XT35 X 2-11/16

SHUSTER CORP
XT35 X 2-11/16

Quick Disconnect Bushing - XT35 Bushing, 2.6875 in Bore, 6.3130 in Flg OD, 2.4680 in LTB, Steel Material
MI ITEM #08084553
MFR #XT35 X 2-11/16
Your Price$161.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT35 X 2-11/16

Quick Disconnect Bushing - XT35 Bushing, 2.6875 in Bore, 6.3130 in Flg OD, 2.4680 in LTB, Steel Material
MI ITEM #08084553
MFR #XT35 X 2-11/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$161.71/each(List $212.53)

Overview

Mfr description
XT35 X 2-11/16

Specifications

  • Bushing Size
    XT35
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Screw Torque
    840 in
  • Barrel Length
    1.688 in
  • Bolt Circle Diameter
    5.463 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1/2-16 in
  • Screw Length
    1.750 in
  • Includes
    Bolts & Washers
  • Weight
    10.41 lbs
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text