Motion
402-MFC

NOSHOK INC
402-MFC

Needle Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice
Mi Item #08084647
MFR #402-MFC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
402-MFC

Needle Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice
Mi Item #08084647
MFR #402-MFC

Mfr description
402-MFC NEEDLE VALVE 1/4" NPT M-F STEEL
  • 3/8" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)