Motion
45501
Zep Citru Cleaner - Concentrated, Liquid, 55 gal, Drum, Citrus Scent
Mi Item #08085110
MFR #45501
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Citru Cleaner - Concentrated, Liquid, 55 gal, Drum, Citrus Scent
Mi Item #08085110
MFR #45501

Mfr description
45501 ]ZEP CITRUS CLEANER (LIQUID)
  • Provides excellent grease cutting ability; leaves behind a pleasant fragrance and deodorizes as it cleans
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.64/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    9.60 in.
  • Length
    3.40 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Weight
    485.97 lbs
  • Width
    6.40 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Heavy soils and grease build up
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Citrus cleaner
  • Color
    Orange
  • Composition
    glycol ether, d-limonene, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR102
  • Flammability
    Moderately Flammable
  • Flash Point
    124°F Method: TCC
  • Food Grade
    C1
  • Form
    Liquid
  • Harmonization Code
    3402.20.1103
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858045508
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Citrus Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including 2,2'-iminodiethanol, ethylbenzene, 1,4-dioxane, which is/are known to the State of California to cause cancer.
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Countertops, porcelain, stainless steel, engines, tools equipment, industrial floors and machinery
  • UPC_NO
    10690858045505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)