Overview
Mfr description
11550060 HYFLEX 11550 SIZE 6, 0
- The liner provides excellent cut resistance and comfortable fit
- Excellent protection from nuisance nicks and abrasion
- The nitrile coating is engineered to provide workers with a secure grip in dry to light oil applications
- Black palm coating for extended use life
Specifications
- MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data