Motion
49-59-4081

MILWAUKEE TOOL
49-59-4081

49-59-4081 13/16 X 2 ANNULAR CUTTER
MI ITEM #08085451
MFR #49-59-4081
Price$106.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-4081

49-59-4081 13/16 X 2 ANNULAR CUTTER
MI ITEM #08085451
MFR #49-59-4081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.71/each

Specifications

Dimensions

  • Cutter Diameter
    13/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    3.65 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    Carbide
  • Material
    Carbide
  • Material Grade
    Multipurpose

Overview

Mfr description
49-59-4081 13/16 X 2 ANNULAR CUTTER
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pin: 49-59-0014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought