Motion
CDM2YF20-50Z
C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
Mi Item #08085833
MFR #CDM2YF20-50Z
Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
Mi Item #08085833
MFR #CDM2YF20-50Z

Mfr description
CDM2YF20-50Z CYLINDER
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.17/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)