Motion
30314

TIMKEN
30314

Tapered Roller Bearing Assembly - 70 mm Bore, 150 mm OD, 1.4961 in Width
Mi Item #08085938
MFR #30314
Price$473.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30314

Tapered Roller Bearing Assembly - 70 mm Bore, 150 mm OD, 1.4961 in Width
Mi Item #08085938
MFR #30314

Mfr description
30314 9X060 ASSY
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.12/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    1.4961 in
  • Weight
    6.457 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    30314 9X060 ASSY
  • Manufacturer Upc Number
    053893528755
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893528755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)