Motion
SHD92102

TEKTON, INC
SHD92102

1/2 Inch Drive 6-Point Socket Set with Rail, 15-Piece (10 - 24 mm)
MI ITEM #08085964
MFR #SHD92102
Your Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD92102

1/2 Inch Drive 6-Point Socket Set with Rail, 15-Piece (10 - 24 mm)
MI ITEM #08085964
MFR #SHD92102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.63/each(List $119.18)

Overview

Mfr description
SHD92102 15-PC 1/2 IN DRIVE SOCKET SET
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Standard-length socket is relatively versatile and suitable for a wide range of applications
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go

Specifications

  • Drive Size
    1/2 in.
  • Socket Points
    6 PT
  • Number Of Pieces
    15
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text